Zoro Homepage

Coil On Plug Coil, Uf-422

  • Mfr # UF-422

  • Zoro # G5924489


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Type
Blade
Color
Black
Voltage
12
Series
Standard OE Replacement
Mounting Position
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-422
Zoro #
G5924489
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Color
Black
Voltage
12
Series
Standard OE Replacement
Item
Ignition Coil
Mounting Position
External
Connector Shape
Rectangular
Coil Included
Yes
Connector Gender
Female
Mount Type
Bolt On
Terminal Quantity
10
Mounting Bracket Included
Yes
Connector Quantity
1
Ignition Type
Distributorless
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.