
Coil On Plug Coil, Uf-482
Mfr # UF-482
Zoro # G5923859
product price: $34.65
/eaKey Features
Coil Type
Electronic
Type
Blade
Color
Black
Voltage
12
Mount Type
Bolt On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-482
Zoro #
G5923859
UPC #
-
Country of Origin
Unknown
Details
Coil Type
Electronic
Type
Blade
Color
Black
Voltage
12
Mount Type
Bolt On
Mounting Position
Engine Head
Mounting Bracket Included
Yes
Terminal Gender
Male
Connector Shape
Rectangular
Coil Included
Yes
Connector Type
Plug In
Terminal Quantity
3
Connector Quantity
1
Connector Gender
Female
Ignition Type
Distributorless
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.