
Coil On Plug Coil, Uf-521
Mfr # UF-521
Zoro # G5925889
product price: $22.45
/eaKey Features
Coil Type
Electronic
Type
Blade
Color
Black, Chrome
Voltage
12
Mount Type
Bolt On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-521
Zoro #
G5925889
UPC #
-
Country of Origin
Unknown
Details
Coil Type
Electronic
Type
Blade
Color
Black, Chrome
Voltage
12
Mount Type
Bolt On
Connector Quantity
1
Ignition Type
Distributorless
Connector Shape
Oval, Rectangle
Mounting Bracket Included
Yes
Connector Type
Plug In
Connector Gender
Female
Terminal Gender
Male
Terminal Quantity
4
Coil Included
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.