Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil On Plug Coil, Uf-541

  • Mfr # UF-541

  • Zoro # G5928077


product price: $50.99
/ea

Key Features

Type
Blade
Coil Type
Electronic
Voltage
12
Color
Black
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-541
Zoro #
G5928077
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Coil Type
Electronic
Voltage
12
Color
Black
Connector Quantity
1
Connector Gender
Female
Connector Type
Plug In
Terminal Gender
Male
Ignition Type
Distributorless
Connector Shape
Rectangular
Mounting Bracket Included
Yes
Terminal Quantity
3
Coil Included
Yes
Mount Type
Bolt On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.