Zoro Homepage

Coil On Plug Coil, Uf-570

  • Mfr # UF-570

  • Zoro # G5934569


product price: $27.09
/ea

Key Features

Coil Type
Electronic
Type
Blade
Color
Gray
Voltage
12
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-570
Zoro #
G5934569
UPC #
-
Country of Origin
Unknown

Details

Coil Type
Electronic
Type
Blade
Color
Gray
Voltage
12
Connector Quantity
1
Ignition Type
Coil on Plug, 1 per Cylinder
Mount Type
Push On
Coil Included
Yes
Connector Gender
Female
Terminal Quantity
3
Connector Type
Plug In
Connector Shape
Triangle
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.