
Coil On Plug Coil, Uf-572
Mfr # UF-572
Zoro # G5933211
product price: $84.45
/ea
Free Shipping & Returns
Key Features
Type
Blade
Voltage
12
Color
Black
Series
Standard OE Replacement
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-572
Zoro #
G5933211
UPC #
-
Country of Origin
Unknown
Details
Type
Blade
Voltage
12
Color
Black
Item
Ignition Coil
Series
Standard OE Replacement
Connector Gender
Female
Connector Quantity
1
Mounting Position
Direct Ignition
Terminal Gender
Male
Ignition Type
Distributorless
Terminal Quantity
3
Mount Type
Push-On
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.