Zoro Homepage

Coil On Plug Coil, Uf-575

  • Mfr # UF-575

  • Zoro # G5932426


product price: $35.97
/ea

Key Features

Type
Blade
Color
Black
Voltage
12
Series
Standard OE Replacement
Mount Type
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-575
Zoro #
G5932426
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Color
Black
Voltage
12
Item
Ignition Coil
Series
Standard OE Replacement
Mount Type
Bolt On
Terminal Quantity
4
Ignition Type
Distributorless
Terminal Gender
Male
Connector Quantity
1
Connector Shape
Oval
Connector Gender
Female
Mounting Position
Direct Ignition
Mounting Bracket Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.