
Coil On Plug Coil, Uf-586
Mfr # UF-586
Zoro # G5931811
product price: $46.95
/eaKey Features
Type
Blade
Coil Type
Electronic
Voltage
12
Color
Black
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-586
Zoro #
G5931811
UPC #
-
Country of Origin
Unknown
Details
Type
Blade
Coil Type
Electronic
Voltage
12
Color
Black
Item
Ignition Coil
Series
Standard OE Replacement
Mounting Bracket Included
Yes
Mount Type
Bolt On
Connector Gender
Female
Ignition Type
Distributorless
Terminal Quantity
3
Connector Type
Plug In
Coil Included
Yes
Terminal Gender
Male
Connector Quantity
1
Connector Shape
Round, Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.