
Coil On Plug Coil, Uf-591
Mfr # UF-591
Zoro # G5933808
product price: $44.99
/eaKey Features
Coil Type
Electronic
Type
Blade
Color
Black
Voltage
12
Mount Type
Bolt On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-591
Zoro #
G5933808
UPC #
-
Country of Origin
Unknown
Details
Coil Type
Electronic
Type
Blade
Color
Black
Voltage
12
Mount Type
Bolt On
Connector Gender
Female
Terminal Gender
Male
Terminal Quantity
3
Connector Quantity
1
Connector Shape
Round, Rectangular
Ignition Type
Distributorless
Mounting Bracket Included
Yes
Coil Included
Yes
Connector Type
Plug In
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.