
Coil On Plug Coil, Uf-597
Mfr # UF-597
Zoro # G5934228
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Coil Type
Electronic
Type
Blade
Voltage
12
Color
Black
Coil Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-597
Zoro #
G5934228
UPC #
-
Country of Origin
Unknown
Details
Coil Type
Electronic
Type
Blade
Voltage
12
Color
Black
Coil Included
Yes
Terminal Gender
Male
Mounting Bracket Included
Yes
Connector Quantity
1
Connector Shape
Oval
Connector Type
Plug In
Mount Type
Bolt On
Mounting Position
Engine Bay
Connector Gender
Female
Ignition Type
Distributorless
Terminal Quantity
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.