
Coil On Plug Coil, Uf-611
Mfr # UF-611
Zoro # G5921619
product price: $50.45
/eaKey Features
Coil Type
Electronic
Type
Blade
Voltage
12
Color
Black
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-611
Zoro #
G5921619
UPC #
-
Country of Origin
Unknown
Details
Coil Type
Electronic
Type
Blade
Voltage
12
Color
Black
Item
Ignition Coil
Series
Standard OE Replacement
Mounting Bracket Included
Yes
Terminal Gender
Male
Connector Shape
Round, Square
Mount Type
Bolt On
Connector Type
Plug In
Ignition Type
Distributorless
Terminal Quantity
2
Connector Gender
Female
Coil Included
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.