
Coil On Plug Coil, Uf-612
Mfr # UF-612
Zoro # G5921442
product price: $40.55
/eaKey Features
Type
Blade
Coil Type
Electronic
Voltage
12
Color
Black
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-612
Zoro #
G5921442
UPC #
-
Country of Origin
Unknown
Details
Type
Blade
Coil Type
Electronic
Voltage
12
Color
Black
Item
Ignition Coil
Series
Standard OE Replacement
Mount Type
Bolt On
Coil Included
Yes
Connector Gender
Female
Terminal Gender
Male
Connector Quantity
1
Mounting Bracket Included
Yes
Terminal Quantity
2
Connector Shape
Round, Square
Connector Type
Plug In
Ignition Type
Distributorless
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.