Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil On Plug Coil, Uf-617

  • Mfr # UF-617

  • Zoro # G5919850


product price: $70.15
/ea

Key Features

Type
Blade
Voltage
12
Color
Black
Series
Standard OE Replacement
Terminal Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-617
Zoro #
G5919850
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Voltage
12
Color
Black
Series
Standard OE Replacement
Item
Ignition Coil
Terminal Quantity
3
Connector Quantity
1
Mounting Position
Valve Cover
Connector Gender
Female
Terminal Gender
Male
Mount Type
Bolt On
Ignition Type
Distributorless
Mounting Bracket Included
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.