Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil On Plug Coil, Uf-635

  • Mfr # UF-635

  • Zoro # G5921801


product price: $30.95
/ea

Key Features

Type
Blade
Coil Type
Electronic
Voltage
12
Color
Gray
Coil Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UF-635
Zoro #
G5921801
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Coil Type
Electronic
Voltage
12
Color
Gray
Coil Included
Yes
Connector Gender
Female
Terminal Gender
Male
Connector Shape
Oval, Rectangle
Terminal Quantity
4
Mount Type
Push On
Connector Quantity
1
Connector Type
Plug In
Ignition Type
Distributorless

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.