
Coil On Plug Coil, Uf-636
Mfr # UF-636
Zoro # G5921278
product price: $58.99
/eaKey Features
Coil Type
Electronic
Type
Blade
Voltage
12
Color
Black
Connector Shape
Round, Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UF-636
Zoro #
G5921278
UPC #
-
Country of Origin
Unknown
Details
Coil Type
Electronic
Type
Blade
Voltage
12
Color
Black
Connector Shape
Round, Square
Mount Type
Bolt On
Coil Included
Yes
Terminal Gender
Male
Connector Quantity
1
Terminal Quantity
2
Mounting Bracket Included
Yes
Connector Type
Plug In
Ignition Type
Distributorless
Connector Gender
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.