
COIL ON PLUG COIL
Mfr # UF-655
Zoro # G002144921
product price: $63.49
/eaKey Features
Type
Blade
Color
Black
Voltage
12
Mounting Bracket Included
Yes
Mount Type
Bolt On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-655
Zoro #
G002144921
UPC #
-
Country of Origin
Unknown
Details
Type
Blade
Color
Black
Voltage
12
Mounting Bracket Included
Yes
Mount Type
Bolt On
Ignition Type
Distributorless
Coil Included
Yes
Connector Gender
Female
Connector Shape
Round, Rectangular
Terminal Gender
Male
Connector Type
Plug In
Terminal Quantity
3
Connector Quantity
1
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.