Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COIL ON PLUG COIL

  • Mfr # UF-658

  • Zoro # G402145030


product price: $44.25
/ea

Key Features

Type
Blade
Color
Black
Voltage
12
Ignition Type
Distributorless
Mounting Bracket Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-658
Zoro #
G402145030
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Color
Black
Voltage
12
Ignition Type
Distributorless
Mounting Bracket Included
Yes
Terminal Gender
Male
Mount Type
Bolt On
Connector Gender
Female
Connector Quantity
1
Terminal Quantity
3

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.