Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil On Plug Coil, UF-659

  • Mfr # UF-659

  • Zoro # G300563776


product price: $71.89
/ea

Key Features

Type
Blade
Coil Type
Electronic
Voltage
12
Color
Black
Terminal Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-659
Zoro #
G300563776
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Coil Type
Electronic
Voltage
12
Color
Black
Terminal Quantity
3
Connector Gender
Female
Mount Type
Bolt On
Ignition Type
Distributorless
Connector Quantity
1
Terminal Gender
Male
Connector Shape
Round, Rectangular
Coil Included
Yes
Mounting Bracket Included
Yes

Description

Coil On Plug Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.