Zoro Homepage

Coil On Plug Coil, Uf-668

  • Mfr # UF-668

  • Zoro # G5922486


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Type
Blade
Coil Type
Electronic
Color
Black
Voltage
12
Series
Standard OE Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-668
Zoro #
G5922486
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Coil Type
Electronic
Color
Black
Voltage
12
Item
Ignition Coil
Series
Standard OE Replacement
Connector Quantity
1
Terminal Quantity
3
Terminal Gender
Male
Mount Type
Bolt On
Connector Gender
Female
Ignition Type
Distributorless
Coil Included
Yes
Mounting Bracket Included
Yes
Connector Type
Plug In
Connector Shape
Round, Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.