
Coil On Plug Coil, Uf-707
Mfr # UF-707
Zoro # G5924297
product price: $75.95
/ea
Free Shipping & Returns
Key Features
Type
Blade
Coil Type
Electronic
Voltage
12
Color
Black
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UF-707
Zoro #
G5924297
UPC #
-
Country of Origin
Unknown
Details
Type
Blade
Coil Type
Electronic
Voltage
12
Color
Black
Series
Standard OE Replacement
Item
Ignition Coil
Coil Included
Yes
Ignition Type
Distributorless
Mounting Bracket Included
Yes
Terminal Quantity
2
Connector Shape
Round, Square
Connector Gender
Female
Mount Type
Bolt On
Connector Type
Plug In
Terminal Gender
Male
Connector Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.