Zoro Homepage

COIL ON PLUG COIL

  • Mfr # UF-718

  • Zoro # G402144934


product price: $28.55
/ea

Key Features

Type
Blade
Voltage
12
Color
Black
Mounting Bracket Included
Yes
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-718
Zoro #
G402144934
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Voltage
12
Color
Black
Item
Ignition Coil
Mounting Bracket Included
Yes
Terminal Gender
Male
Connector Quantity
1
Connector Gender
Female
Coil Included
Yes
Terminal Quantity
4
Mount Type
Bolt On
Ignition Type
Distributorless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.