
Coil On Plug Coil, Uf-736
Mfr # UF-736
Zoro # G5924516
product price: $38.69
/eaKey Features
Coil Type
Electronic
Type
Blade
Voltage
12
Color
Black
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-736
Zoro #
G5924516
UPC #
-
Country of Origin
Unknown
Details
Coil Type
Electronic
Type
Blade
Voltage
12
Color
Black
Series
Standard OE Replacement
Item
Ignition Coil
Mounting Bracket Included
Yes
Connector Quantity
1
Terminal Quantity
3
Mount Type
Bolt On
Terminal Gender
Male
Ignition Type
Distributorless
Connector Shape
Rectangular
Mounting Position
Engine Bay
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.