Zoro Homepage

Coil On Plug Coil, Uf-741

  • Mfr # UF-741

  • Zoro # G5922407


product price: $60.15
/ea

Key Features

Type
Blade
Coil Type
Electronic
Color
Black
Voltage
12
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-741
Zoro #
G5922407
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Coil Type
Electronic
Color
Black
Voltage
12
Terminal Gender
Male
Ignition Type
Distributorless
Mount Type
Bolt On
Connector Quantity
1
Terminal Quantity
4
Connector Shape
Round
Connector Gender
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.