
Coil On Plug Coil, Uf-749
Mfr # UF-749
Zoro # G5927176
product price: $42.99
/eaKey Features
Coil Type
Electronic
Type
Blade
Voltage
12
Color
Black
Mounting Position
Engine Bay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-749
Zoro #
G5927176
UPC #
-
Country of Origin
Unknown
Details
Coil Type
Electronic
Type
Blade
Voltage
12
Color
Black
Mounting Position
Engine Bay
Terminal Quantity
3
Connector Quantity
1
Terminal Gender
Male
Ignition Type
Distributorless
Mount Type
Bolt On
Connector Gender
Female
Connector Shape
Oval
Mounting Bracket Included
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.