Coil On Plug, Fd509
Mfr # FD509
Zoro # G8163864
product price: $42.97
/eaKey Features
Voltage
12 V
Connector Gender
Female
Coil Type
Electronic
Terminal Gender
Male
Mounting Bracket Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD509
Zoro #
G8163864
UPC #
25623262772
Country of Origin
Unknown
Details
Voltage
12 V
Connector Gender
Female
Coil Type
Electronic
Terminal Gender
Male
Mounting Bracket Included
Yes
Oil Filled
No
Mounting Position
Valve Cover
Connector Quantity
1
Mount Type
Bolt On
Terminal Type
Blade
Connector Shape
Rectangular
Terminal Quantity
2
Description
Coil On Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.