
Coil, Uf-314
Mfr # UF-314
Zoro # G8274848
product price: $47.75
/eaKey Features
Coil Type
Electronic
Type
Blade
Voltage
12 V
Connector Type
Plug In
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-314
Zoro #
G8274848
UPC #
91769577377
Country of Origin
Unknown
Details
Item
Ignition Coil
Coil Type
Electronic
Type
Blade
Voltage
12 V
Connector Type
Plug In
Color
Black
Series
Standard OE Replacement
Mounting Bracket Included
Yes
Connector Quantity
1
Ignition Type
Distributorless
Connector Gender
Female
Mount Type
Bolt On
Terminal Gender
Male
Coil Included
Yes
Terminal Quantity
4
Connector Shape
Round, Rectangular
Description
Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.