
Coil, Uf-487
Mfr # UF-487
Zoro # G8216215
product price: $79.97
/ea
Free Shipping & Returns
Key Features
Type
Blade
Color
Black , Gray
Voltage
12 V
Series
Standard OE Replacement
Coil Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-487
Zoro #
G8216215
UPC #
707390251233
Country of Origin
Unknown
Details
Item
Ignition Coil
Type
Blade
Color
Black , Gray
Voltage
12 V
Series
Standard OE Replacement
Coil Included
Yes
Mount Type
Bolt On
Terminal Quantity
4
Mounting Hole Quantity
1
Mounting Bracket Included
Yes
Connector Quantity
1
Terminal Gender
Male
Connector Gender
Female
Ignition Type
Distributorless
Description
Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.