Zoro Homepage

Computer Control Relay, RY-1739

  • Mfr # RY-1739

  • Zoro # G200568406


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Amperage
40 A
Terminal Type
Pin , Female Plug
Terminal Gender
Male
Terminal Quantity
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-1739
Zoro #
G200568406
UPC #
-
Country of Origin
Unknown

Details

Voltage
12 V
Amperage
40 A
Terminal Type
Pin , Female Plug
Terminal Gender
Male
Terminal Quantity
21
Connector Gender
Female
Connector Shape
Oval
Functions
Multi-Function Relay
Connector Quantity
5

Description

Computer Control Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.