
Computer Control Relay, Ry-401
Mfr # RY-401
Zoro # G9012651
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Connector Type
Female
Number of Terminals
9
Terminal Type
Blade
Fit Type
Direct Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RY-401
Zoro #
G9012651
UPC #
-
Country of Origin
Unknown
Details
Voltage
12V
Connector Type
Female
Number of Terminals
9
Terminal Type
Blade
Item
Ignition Relay
Fit Type
Direct Fit
Series
Standard OE Replacement
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.