Zoro Homepage

Coolant Fan Relay, Ry-1579

  • Mfr # RY-1579

  • Zoro # G9683839


product price: $23.15
/ea

Key Features

Voltage
12 V
Terminal Type
Blade
Amperage
35 A
Connector Gender
No Connector
Terminal Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-1579
Zoro #
G9683839
UPC #
-
Country of Origin
Unknown

Details

Voltage
12 V
Terminal Type
Blade
Amperage
35 A
Connector Gender
No Connector
Terminal Quantity
4
Functions
Relay
Connector Shape
Square
Terminal Gender
Male
Contents
Relay

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.