Zoro Homepage

Coolant Fan Relay, RY-364

  • Mfr # RY-364

  • Zoro # G100561804


product price: $53.95
/ea

Key Features

Type
Relay
Voltage
12
Amperage
20 A
Terminal Type
Blade
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-364
Zoro #
G100561804
UPC #
-
Country of Origin
Unknown

Details

Type
Relay
Voltage
12
Amperage
20 A
Terminal Type
Blade
Connector Quantity
1
Connector Shape
Square
Terminal Gender
Male
Connector Gender
Female
Terminal Quantity
4

Description

Coolant Fan Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.