Zoro Homepage

COOLANT FAN SWITCH CONNECTOR

  • Mfr # S-733

  • Zoro # G502069373


product price: $37.49
/ea

Key Features

Wire Length
8
Material
Plastic
Connector Gender
Male
Water Resistant
Yes
Terminal Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-733
Zoro #
G502069373
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Length
8
Length - Inches
1

Details

Material
Plastic
Connector Gender
Male
Water Resistant
Yes
Terminal Quantity
1
Terminal Gender
Female
Connector Type
Push On
Wire Quantity
1
Terminal Type
Blade
Weatherproof Sealed
Yes
Number of Wires
1
Wire Gauge (ga)
16
Contact Terminal Material
Metal
Connector Quantity
1
Connector Shape
Oval

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.