
Coolant Fan Switch, Ts-100
Mfr # TS-100
Zoro # G9022978
product price: $47.95
/eaKey Features
Color
Black, Gold
Voltage
12
Housing Material
Plastic, Metal
Terminal Quantity
2
Switch Actuation Style
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-100
Zoro #
G9022978
UPC #
-
Country of Origin
Unknown
Dimensions
Width - Inches
0.55
Harness Length - inches
7.75
Overall Width (MM)
13.97
Details
Color
Black, Gold
Voltage
12
Housing Material
Plastic, Metal
Terminal Quantity
2
Switch Actuation Style
Toggle
Open at Idle
Yes
Connector Gender
Female; Male
Switch Shape
Round
Terminal Type
Bullet
Terminal Gender
Male; Female
Connector Quantity
2
Wire Quantity
2
Attachment Method
Screw-On
Connector Shape
Round
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.