Zoro Homepage

Coolant Fan Switch, Ts-121

  • Mfr # TS-121

  • Zoro # G9024089


product price: $32.35
/ea

Key Features

Voltage
12
Color
Gold
Terminal Quantity
1
Open at Idle
Yes
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-121
Zoro #
G9024089
UPC #
-
Country of Origin
Unknown

Dimensions

Width - Inches
0.7
Overall Width (MM)
17.78

Details

Voltage
12
Color
Gold
Terminal Quantity
1
Open at Idle
Yes
Connector Quantity
1
Switch Actuation Style
Toggle
Connector Gender
Male
Housing Material
Metal
Attachment Method
Plug In
Terminal Gender
Male
Connector Shape
Round
Switch Shape
Round
Terminal Type
Stud

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.