
Coolant Fan Switch, Ts-127
Mfr # TS-127
Zoro # G9026679
product price: $37.59
/eaKey Features
Color
Gray
Voltage
12
Finish
Brass
Switch Shape
Rectangular
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-127
Zoro #
G9026679
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
16MMX1.50
Overall Width (MM)
24.13
Harness Length - inches
7.75
Width - Inches
0.95
Details
Color
Gray
Voltage
12
Finish
Brass
Switch Shape
Rectangular
Terminal Type
Blade
Attachment Method
Plug In
Terminal Gender
Male
Connector Gender
Female
Connector Shape
Rectangular
Switch Actuation Style
Toggle
Open at Idle
Yes
Wire Quantity
2
Connector Quantity
1
Terminal Quantity
2
Housing Material
Plastic, Metal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.