Zoro Homepage

Coolant Fan Switch, Ts-134

  • Mfr # TS-134

  • Zoro # G9027080


product price: $19.89
/ea

Key Features

Color
Gold
Voltage
12
Terminal Gender
Male
Terminal Quantity
2
Overall Width (MM)
16.764
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-134
Zoro #
G9027080
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width (MM)
16.764
Width - Inches
0.66
Thread Size
22MMX1.50

Details

Color
Gold
Voltage
12
Terminal Gender
Male
Terminal Quantity
2
Switch Shape
Round
Terminal Type
Blade
Connector Shape
Round
Connector Quantity
1
Open at Idle
Yes
Switch Actuation Style
Toggle
Housing Material
Metal
Connector Gender
Male
Attachment Method
Plug In

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.