Zoro Homepage

Coolant Fan Switch, Ts-158

  • Mfr # TS-158

  • Zoro # G9026898


product price: $35.65
/ea

Key Features

Color
Gold, Gray
Finish
Dichromate, Plastic
Voltage
12
Attachment Method
Plug In
Overall Width (MM)
18.034
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-158
Zoro #
G9026898
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width (MM)
18.034
Width - Inches
0.71

Details

Color
Gold, Gray
Finish
Dichromate, Plastic
Voltage
12
Attachment Method
Plug In
Switch Shape
Rectangular
Terminal Gender
Male
Open at Idle
Yes
Connector Quantity
1
Terminal Quantity
2
Connector Gender
Female
Switch Actuation Style
Toggle
Housing Material
Metal
Terminal Type
Blade
Connector Shape
Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.