Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Fan Switch, Ts-258

  • Mfr # TS-258

  • Zoro # G9030276


product price: $39.75
/ea

Key Features

Color
Gray
Finish
Brass
Voltage
12
Terminal Type
Pins
Width - Inches
0.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-258
Zoro #
G9030276
UPC #
-
Country of Origin
Unknown

Dimensions

Width - Inches
0.81
Thread Size
22MMX1.50
Overall Width (MM)
20.574
Harness Length - inches
5.75

Details

Color
Gray
Finish
Brass
Voltage
12
Terminal Type
Pins
Attachment Method
Plug In
Housing Material
Plastic, Metal
Switch Actuation Style
Toggle
Open at Idle
Yes
Wire Quantity
2
Connector Shape
Oval
Switch Shape
Oval
Connector Quantity
1
Terminal Quantity
2
Terminal Gender
Male
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.