Zoro Homepage

Coolant Fan Switch, Ts-345

  • Mfr # TS-345

  • Zoro # G9020412


product price: $69.79
/ea

Key Features

Color
Cream, Gold
Finish
Brass, Plastic
Voltage
12
Switch Shape
Oval
Attachment Method
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-345
Zoro #
G9020412
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
16MMX1.50
Width - Inches
0.66
Overall Width (MM)
16.764

Details

Color
Cream, Gold
Finish
Brass, Plastic
Voltage
12
Switch Shape
Oval
Attachment Method
Plug In
Terminal Quantity
2
Housing Material
Metal
Connector Gender
Female
Connector Shape
Oval
Open at Idle
Yes
Terminal Type
Blade
Switch Actuation Style
Toggle
Terminal Gender
Male
Connector Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.