
Coolant Fan Switch, Ts-369
Mfr # TS-369
Zoro # G9020920
product price: $33.59
/eaKey Features
Color
Black, Silver
Voltage
12
Overall Width (MM)
16.51
Connector Quantity
1
Switch Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-369
Zoro #
G9020920
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width (MM)
16.51
Width - Inches
0.65
Details
Color
Black, Silver
Voltage
12
Connector Quantity
1
Switch Shape
Square
Connector Shape
Square
Connector Type
Plug In
Housing Material
Metal
Terminal Gender
Male
Attachment Method
Bolt On
Connector Gender
Female
Terminal Quantity
2
Switch Actuation Style
Toggle
Open at Idle
Yes
Terminal Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.