Zoro Homepage

Coolant Fan Switch, Ts-451

  • Mfr # TS-451

  • Zoro # G9025209


product price: $49.59
/ea

Key Features

Color
Gold
Voltage
12
Terminal Type
Pin; Bullet
Terminal Quantity
1
Open at Idle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-451
Zoro #
G9025209
UPC #
-
Country of Origin
Unknown

Dimensions

Width - Inches
0.78
Overall Width (MM)
19.812
Thread Size
14MMX1.50

Details

Color
Gold
Voltage
12
Terminal Type
Pin; Bullet
Terminal Quantity
1
Open at Idle
Yes
Switch Shape
Round
Attachment Method
Screw-On
Connector Quantity
1
Connector Shape
Round
Housing Material
Metal
Connector Gender
Male
Terminal Gender
Male
Switch Actuation Style
Toggle

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.