Zoro Homepage

Coolant Fan Switch, Ts-579

  • Mfr # TS-579

  • Zoro # G9025629


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Color
White, Gold
Voltage
12
Finish
Brass
Switch Shape
Rectangular
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-579
Zoro #
G9025629
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
16MMX1.50
Overall Width (MM)
16.764
Width - Inches
0.66

Details

Color
White, Gold
Voltage
12
Finish
Brass
Switch Shape
Rectangular
Connector Gender
Female
Connector Quantity
1
Terminal Type
Blade
Terminal Quantity
2
Terminal Gender
Male
Housing Material
Metal
Open at Idle
Yes
Attachment Method
Plug In
Switch Actuation Style
Toggle
Connector Shape
Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.