
Coolant Fan Switch, Ts-611
Mfr # TS-611
Zoro # G9027476
product price: $70.55
/eaKey Features
Color
Black, Gold
Voltage
12
Finish
Brass, Plastic
Width - Inches
0.68
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-611
Zoro #
G9027476
UPC #
-
Country of Origin
Unknown
Dimensions
Width - Inches
0.68
Thread Size
14MMX1.50
Overall Width (MM)
17.272
Details
Color
Black, Gold
Voltage
12
Finish
Brass, Plastic
Housing Material
Metal
Switch Actuation Style
Toggle
Connector Quantity
1
Switch Shape
Rectangular
Connector Gender
Female
Terminal Gender
Male
Terminal Type
Pins
Open at Idle
Yes
Terminal Quantity
3
Connector Shape
Rectangular
Attachment Method
Plug In
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.