Zoro Homepage

COOLANT TEMP SENSOR CONNECTOR

  • Mfr # S-696

  • Zoro # G802176078


product price: $25.39
/ea

Key Features

Length
1
Material
Plastic
Number of Wires
2
Terminal Type
Pin Socket
Wiring Harness Length (in)
8.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-696
Zoro #
G802176078
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1
Wiring Harness Length (in)
8.25

Details

Material
Plastic
Number of Wires
2
Terminal Type
Pin Socket
Wire Quantity
2
Wiring Harness Included
Yes
Connector Shape
Rectangle
Connector Quantity
1
Wire Gauge (ga)
16
Contact Terminal Material
Metal
Terminal Quantity
2
Connector Gender
Male
Water Resistant
Yes
Terminal Gender
Female + Male
Weatherproof Sealed
Yes
Mounting Type
Push On

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.