Zoro Homepage

COOLANT TEMP SENSOR CONNECTOR

  • Mfr # S2442

  • Zoro # G402175822


product price: $58.89
/ea

Key Features

Length
1.5
Material
Plastic
Includes
Splice Connectors Included
Terminal Type
Blade
Number of Wires
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2442
Zoro #
G402175822
UPC #
33086543253
Country of Origin
Unknown

Dimensions

Length
1.5
Wiring Harness Length (in)
20.5

Details

Material
Plastic
Includes
Splice Connectors Included
Terminal Type
Blade
Number of Wires
8
Connector Type
Push On
Item
Engine Coolant Temperature Sensor Connector
Fit Type
Direct Fit
Connector Shape
Oval
Contact Terminal Material
Metal
Wire Quantity
2
Weatherproof Sealed
Yes
Number Of Splice Connectors Include
2
Wiring Harness Included
Yes
Terminal Gender
Female
Wire Gauge (ga)
16, 18
Connector Gender
Male
Terminal Quantity
2
Water Resistant
Yes
Connector Quantity
1

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.