
Coolant Temperature Sensor, Ts-377
Mfr # TS-377
Zoro # G5734350
product price: $14.39
/eaKey Features
Terminal Type
Blade
Connector Type
Plug In
Finish
Plastic, Metal
Voltage
12
Color
Black, Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-377
Zoro #
G5734350
UPC #
-
Country of Origin
Unknown
Details
Terminal Type
Blade
Connector Type
Plug In
Finish
Plastic, Metal
Voltage
12
Color
Black, Silver
Fit Type
Direct Fit
Item
Coolant Temperature Sensor
Terminal Quantity
4
Connector Shape
Square
Terminal Gender
Male
Connector Gender
Female
Connector Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.