Zoro Homepage

Coolant Temperature Sensor, Ts-423

  • Mfr # TS-423

  • Zoro # G5736292


product price: $46.99
/ea

Key Features

Terminal Type
Blade
Connector Type
Plug In
Voltage
12
Finish
Brass, Plastic
Color
Gold, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-423
Zoro #
G5736292
UPC #
-
Country of Origin
Unknown

Details

Terminal Type
Blade
Connector Type
Plug In
Voltage
12
Finish
Brass, Plastic
Color
Gold, Gray
Terminal Gender
Male
Connector Quantity
1
Connector Shape
Rectangular
Connector Gender
Female
Terminal Quantity
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.