Zoro Homepage

Cornering Sock Connector

  • Mfr # S-895

  • Zoro # G711249276


product price: $30.75
/ea

Key Features

Type
Blade
Length
1.125 in
Connection Material
Plastic
Wiring Harness Length (in)
9
Terminal Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-895
Zoro #
G711249276
UPC #
707391000000
Country of Origin
China

Dimensions

Length
1.125 in
Wiring Harness Length (in)
9

Details

Item
Pigtail Assembly
Type
Blade
Connection Material
Plastic
Terminal Quantity
3
Wire Gauge (ga)
18
Connector Gender
Male
Terminal Gender
Female
Attachment Method
Push On
Contact Terminal Material
Metal
Connector Quantity
1
Connector Shape
Oval
Wire Quantity
3
Weatherproof Sealed
Yes
Number of Wires
3
Wiring Harness Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.