Crankshaft Posi, Pc559
Mfr # PC559
Zoro # G8271917
product price: $97.35
/ea
Free Shipping & Returns
Key Features
Position
Driver Or Passenger Side, Driver Side
Number of Connectors
1
Series
Standard Intermotor
Connector Shape
Oval
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC559
Zoro #
G8271917
UPC #
707390333526
Country of Origin
Unknown
Details
Position
Driver Or Passenger Side, Driver Side
Number of Connectors
1
Item
Camshaft Position Sensor
Series
Standard Intermotor
Connector Shape
Oval
Terminal Type
Blade
Terminal Gender
Male
Connector Gender
Female
Number of Terminals
3
Description
Crankshaft Posi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.