Zoro Homepage

Crankshaft Sens, Pc497

  • Mfr # PC497

  • Zoro # G8269153


product price: $29.45
/ea

Key Features

Number of Terminals
2
Number of Connectors
1
Terminal Type
Blade
Terminal Gender
Male
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC497
Zoro #
G8269153
UPC #
91769683221
Country of Origin
Unknown

Details

Item
Crankshaft Position Sensor
Number of Terminals
2
Number of Connectors
1
Terminal Type
Blade
Terminal Gender
Male
Connector Gender
Female
Series
Standard OE Replacement

Description

Crankshaft Sens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.